Skip Content
GAS CONNECTOR, 48 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS CONNECTOR, 48 INCH

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VU94
  • Mfr. Model # 3VU94
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Application Clothes Dryers, Heaters
  • For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems
  • Includes -
  • Length (In.) 48
  • Material of Construction Stainless Steel
  • Item Gas Connector
  • Outside Dia. (In.) 1/2
  • Connector Flow (Btu) 60,500
  • Size 1/2 x 3/8"
  • Connection 1/2" MIP x 3/8" FIP
  • Resists Crushing, Kinking, Cracking, Corrosion
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M and CSA
  • BTU Capacity 60,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list