GAS CONNECTOR,48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS CONNECTOR,48 IN

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PX53
  • Mfr. Model # 1PX53
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Ranges, Ovens, Furnaces
  • Includes -
  • Length (In.) 48
  • Item Gas Connector
  • For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 5/8
  • Connection 3/4" FIP x 3/4" FIP
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
  • Resists Crushing, Kinking, Cracking, Corrosion
  • Size 3/4"
  • Connector Flow (Btu) 106,000
  • BTU Capacity 106,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list