Skip Content
GAS CONNECTOR,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GAS CONNECTOR,36 IN

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PX43
  • Mfr. Model # 1PX43
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes -
  • Application Water Heaters, Gas Log Fireplaces, Wall Heaters
  • Item Gas Connector
  • Length (In.) 36
  • For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 3/8
  • Size 1/2"
  • Connector Flow (Btu) 33,400
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
  • Connection 1/2" MIP x 1/2" FIP
  • Resists Crushing, Kinking, Cracking, Corrosion
  • BTU Capacity 33,400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list