Skip Content
GAS CONNECTOR,1/2 X24 IN L,150,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GAS CONNECTOR,1/2 X24 IN L,150,000

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D814
  • Mfr. Model # 18D814
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Home Appliances
  • Length (In.) 24
  • For Use With Gas Ranges and Gas Furnaces
  • Item Gas Connector
  • Material of Construction Stainless Steel w/ Safety Shield Yellow Coating
  • Outside Dia. (In.) 5/8
  • Size 1/2"
  • Connection 1/2" MIP x 1/2" FIP
  • BTU Capacity 150,000
  • Standards ANSI Z21.24
  • Connector Flow (Btu) 150,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list