Skip Content
GAS CONNECTOR,1/2 X18 IN L,93,100 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GAS CONNECTOR,1/2 X18 IN L,93,100 B

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D817
  • Mfr. Model # 18D817
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Home Appliances
  • For Use With Gas Dryers and Gas Water Heaters
  • Item Gas Connector
  • Length (In.) 18
  • Material of Construction Stainless Steel w/ Safety Shield Yellow Coating
  • Size 1/2"
  • Outside Dia. (In.) 1/2
  • Connector Flow (Btu) 93,100
  • Connection 1/2" MIP x 1/2" FIP
  • BTU Capacity 93,100
  • Standards ANSI Z21.24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list