Skip Content
GAS COCK,1 IN,FNPT,2,100,000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GAS COCK,1 IN,FNPT,2,100,000 BTU

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI5040302
  • Mfr. Model # 5040302
  • UNSPSC # 40141650
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Standards CSA Approved
  • Item Gas Cock
  • Pipe Size 1"
  • Max. Pressure 1/2 PSIG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list