Skip Content
GAS CALIBRATOR 25PPM 34L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS CALIBRATOR 25PPM 34L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18104984
  • Mfr. Model # 18104984
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.0 lbs

Product Details

Calibration gas instrument, calibration gas - hydrogen sulfide, 25 ppm 34 liter volume.

Technical Specs

  • Item Calibration Gas - Hydrogen Sulfide, 25 ppm, 34 L
  • Gas Name Phosphine
  • Cylinder Height 11"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list