Skip Content
GAS,58L, 60PPM CO, 10PPM NO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS,58L, 60PPM CO, 10PPM NO2

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10153804
  • Mfr. Model # 10153804
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2580
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Gas Detectors
  • Accuracy +/-5%
  • Item Calibration Gas
  • Connection Size RP
  • Cylinder Capacity 58 L
  • Calibration Certificate NIST
  • Cylinder Material Aluminum
  • Cylinder Dia. 6-1/4"
  • Max. Pressure 500 PSI
  • Gas Mixture 60 ppm CO, 10 ppm NO2
  • Cylinder Height 15-1/4"
  • Background Gas N2

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List