Skip Content
GAS,34L, 60PPM CO, 20PPM H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS,34L, 60PPM CO, 20PPM H2S

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10153800
  • Mfr. Model # 10153800
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2580
  • Shipping Weight 2.825 lbs

Technical Specs

  • For Use With Gas Detectors
  • Accuracy +/-5%
  • Connection Size RP
  • Item Calibration Gas
  • Cylinder Capacity 34 L
  • Cylinder Material Aluminum
  • Calibration Certificate NIST
  • Cylinder Dia. 6-1/4"
  • Max. Pressure 500 PSI
  • Gas Mixture 60 ppm CO, 20 ppm H2S
  • Background Gas N2
  • Cylinder Height 15-1/4"
  • Gas Name Carbon Dioxide, Hydrogen Sulfide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list