GAS,34L, 20PPM H2S, 10PPM SO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GAS,34L, 20PPM H2S, 10PPM SO2

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10153806
  • Mfr. Model # 10153806
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2580
  • Shipping Weight 3.0 lbs

Technical Specs

  • Accuracy +/-10%
  • For Use With Gas Detectors
  • Item Calibration Gas
  • Cylinder Capacity 34 L
  • Connection Size RP
  • Cylinder Material Aluminum
  • Calibration Certificate NIST
  • Cylinder Dia. 6-1/4"
  • Max. Pressure 500 PSI
  • Gas Mixture 20 ppm H2S, 10 ppm SO2
  • Background Gas N2
  • Cylinder Height 15-1/4"
  • Gas Name Hydrogen Sulfide, Sulphur Dioxide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list