Skip Content
GAS,116L, 20PPM H2S, 10PPM SO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS,116L, 20PPM H2S, 10PPM SO2

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10153808
  • Mfr. Model # 10153808
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2580
  • Shipping Weight 3.0 lbs

Technical Specs

  • Accuracy +/-10%
  • For Use With Gas Detectors
  • Connection Size RP
  • Item Calibration Gas
  • Cylinder Capacity 116 L
  • Cylinder Material Aluminum
  • Cylinder Dia. 6-1/4"
  • Calibration Certificate NIST
  • Max. Pressure 1,000 PSI
  • Background Gas N2
  • Gas Mixture 20 ppm H2S, 10 ppm SO2
  • Cylinder Height 15-1/4"
  • Gas Name Hydrogen Sulfide, Sulphur Dioxide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list