Skip Content
GARR TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GARR TOOL

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53617
  • Mfr. Model # B53617
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 16

Technical Specs

  • Size #16
  • Drill Bit Size #16
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Item Jobber Length Drill
  • Length 2.7500"
  • Designed For General Purpose
  • Material Solid Carbide
  • Shank Dia. 0.1770"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list