Skip Content
GARDEN SPADE,BLADE LENGTH 11 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GARDEN SPADE,BLADE LENGTH 11 IN.

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTTHGS2FD
  • Mfr. Model # TTHGS2FD
  • UNSPSC # 27112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Garden Spade
  • Handle Type D-Handle
  • Blade Type Spade
  • Blade Material Tempered Steel
  • Handle Length 43-1/2"
  • Handle Material Hardwood, Polypropylene
  • Blade Length 11"
  • Blade Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list