Skip Content
GARDEN PICK 2.5LBS FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GARDEN PICK 2.5LBS FG HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPAP250
  • Mfr. Model # GPAP250
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 340
  • Shipping Weight 5.34 lbs

Product Details

2.5 lbs forged steel head. Ultra-sturdy high-density polypropylene overmolded fiberglass handle. Rubberized non-slip grip. Perfect for digging up roots and breaking up hard soil or clay. Designed for demanding jobs.

Technical Specs

  • Handle Fibreglass
  • Item Garden Pick
  • Head Material Steel
  • Blade (1) Width 3"
  • Blade (1) Length 16"
  • Head Length 36"
  • Head Weight 2.5 lbs.
  • Features Digging Long or Deep Ditches in Clay or Packed Earth
  • Overall Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list