Skip Content
GARANT WEEDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GARANT WEEDER

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGDW37
  • Mfr. Model # GDW37
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Product Details

Twisted head grabs entire root. Efficient in all soil types. Damages to lawn are limited. Sliding handle quickly ejects weeds.

Technical Specs

  • Item Weeder
  • Features Effective in All Soil Types, Grab the Whole Root and It's Easy to Use for Everybody
  • Handle Type Long
  • Handle Length 39-3/4"
  • Handle Material Fibreglass, TPE Over Mold

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list