Skip Content
GARAGE DOOR OPEN ALERT,WIRELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GARAGE DOOR OPEN ALERT,WIRELESS

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16D852
  • Mfr. Model # 16D852
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Transmitter, Receiver, Power Supply, Reed Switch 18" Lead, Lithium Battery, Mounting Hardware
  • For Use With Wireless Alert Series
  • Item Garage Door Open Alert
  • Length 4"
  • Type Wireless
  • Mounting Door or Wall
  • Width 2-1/2"
  • Voltage 120 V AC
  • Sound Rating 75 or 65 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list