Skip Content
GARAGE DOOR HINGE,#2,ZINC,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GARAGE DOOR HINGE,#2,ZINC,PK 2

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVC2
  • Mfr. Model # 5MVC2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Silver
  • Finish Galvanized
  • Height 7-1/4"
  • Item Garage Door Hinge
  • Material Zinc
  • Width 2-13/16"
  • Pin Material Steel
  • Pin Type Non Removable
  • Holes 4
  • Door Leaf Height 7-1/4"
  • Frame Leaf Thickness 0.074"
  • Frame Leaf Height 7-1/4"
  • Door Leaf Thickness 0.074"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List