GARAGE DOOR BOTTOM REPLACEMENT L108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GARAGE DOOR BOTTOM REPLACEMENT L108

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRT7
  • Mfr. Model # 2RRT7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Item Garage Door Bottom
  • Insert Material PVC Vinyl
  • Insert Size 5/16"
  • Overall Length 9 ft.
  • Overall Width 2-1/2
  • Mounting Type Fastened by Screws
  • Hardware Not included
  • Insert Type Looped
  • Projection 1"
  • Insert Color Black
  • Stays Flexible to -30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list