GARAGE DOME,ROUND TOP,20 FT L X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GARAGE DOME,ROUND TOP,20 FT L X 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11C546
  • Mfr. Model # 11C546
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2122
  • Shipping Weight 191.0 lbs

Product Details

Dome Top Temporary Garage, Sheds snow and has extra-long walls for burial to protect vehicles and other contents year-round. Front wall has double zippered, 6-1/2 ft. W by 6-1/2 ft. H door. Includes bungees, buckles, 4 brackets, and 8 stakes.

Technical Specs

  • Colour Grey
  • Item Dome Top Temporary Garage
  • Includes Frame, Roof Cover, End Walls, Bungees, Stakes (8), Bracket (4), Buckles
  • Length 20 ft.
  • Material 9 oz. UV Polyethylene
  • Width 10 ft.
  • Frame Material Steel
  • Fire Rating FR5
  • Door Height 6 ft. 6"
  • Center Height 8 ft.
  • Side Height Dome
  • Door Width 6 ft. 6"
  • Leg Outside Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list