GARAGE CANOPY LED FIXTURE,20W,5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GARAGE CANOPY LED FIXTURE,20W,5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H467
  • Mfr. Model # 33H467
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1175
  • Shipping Weight 5.0 lbs

Product Details

Garage Light, Housing Material Die Cast Aluminum, Housing Colour Bronze, Colour Temperature (K) 5,700, CRI 70, Length 8-15/16 In., Width 8-15/16 In., Height 7-1/4 In., 1,312 Lumens, Voltage 100-277, 20 Watts, Lumens Per Watt 60, Temp. Range -30 to 130 Deg

Technical Specs

  • Includes Integrated Driver
  • Height 7-1/4"
  • Colour Temp. 5,700K
  • Item Garage Light
  • Length 8-15/16"
  • Temp. Range -30 - 130 Degrees F
  • Housing Colour Bronze
  • Width 8-15/16"
  • Housing Material Die Cast Aluminum
  • CRI 70
  • Lumens 1,312
  • Standards ETL/cETL Listed, Wet Locations, RoHS Compliant
  • Voltage 100 - 277
  • Watts 20
  • Lumens Per Watt 60.0
  • Rated Life 50,000 hr.
  • LED Replacement For 100 W Inc/23 - 26 W CFL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list