Skip Content
GANTRY STEEL KNOCK-DOWN 8K 15X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 8K 15X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN8-15-16
  • Mfr. Model # AHSN8-15-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 1088.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use with Trolley Yes
  • Colour Blue
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 8000 lbs.
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Caster Material Phenolic
  • Wheel Diameter 8"
  • Height Adjustment 127" - 192"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Height 10-1/8"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 192"
  • Min. I Beam Height 127"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List