Skip Content
GANTRY STEEL KNOCK-DOWN 8K 15X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 8K 15X12

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN8-15-12
  • Mfr. Model # AHSN8-15-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 933.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Item Industrial Steel Gantry Crane
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Load Capacity 8000 lbs.
  • Caster Material Phenolic
  • Height Adjustment 91" - 144"
  • Wheel Width 3"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Min. I Beam Height 91"
  • Max. I Beam Height 144"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List