Skip Content
GANTRY STEEL KNOCK-DOWN 8K 15X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 8K 15X10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN8-15-10
  • Mfr. Model # AHSN8-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 945.0 lbs

Technical Specs

  • Item Industrial Steel Gantry Crane
  • For Use with Trolley Yes
  • Finish Powder Coated
  • Colour Blue
  • Material Steel
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 8000 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Phenolic
  • Height Adjustment 78" - 120"
  • Wheel Width 3"
  • Wheel Diameter 8"
  • I Beam Height 10-1/8"
  • Max. I Beam Height 120"
  • I Beam Flange Width 4.00"
  • Adjustable Increments 6"
  • Min. I Beam Height 78"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list