Skip Content
GANTRY STEEL KNOCK-DOWN 8K 10X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 8K 10X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN8-10-16
  • Mfr. Model # AHSN8-10-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 1055.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • For Use with Trolley Yes
  • Load Capacity 8000 lbs.
  • Material Steel
  • Standards ASME B30. 17
  • Caster Material Phenolic
  • Caster Type Four-Way Locking
  • Height Adjustment 127" - 192"
  • Wheel Diameter 8"
  • Wheel Width 3"
  • I Beam Height 8-1/8"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 192"
  • Adjustable Increments 6"
  • Min. I Beam Height 127"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list