Skip Content
GANTRY STEEL KNOCK-DOWN 6K 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 6K 20X14

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN6-20-14
  • Mfr. Model # AHSN6-20-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 962.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 6000 lbs.
  • Material Steel
  • Standards ASME B30. 17
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Wheel Diameter 8"
  • Height Adjustment 103" - 168"
  • Caster Material Glass-Filled Nylon
  • Adjustable Increments 6"
  • Wheel Width 3"
  • I Beam Flange Width 6.50"
  • I Beam Height 12-5/16"
  • Max. I Beam Height 168"
  • Gantry Crane Span 17 ft. 6"
  • Min. I Beam Height 103"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List