Skip Content
GANTRY STEEL KNOCK-DOWN 6K 15X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 6K 15X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN6-15-16
  • Mfr. Model # AHSN6-15-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 1016.0 lbs

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Finish Powder Coated
  • Item Industrial Steel Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Load Capacity 6000 lbs.
  • Standards ASME B30. 17
  • Caster Material Phenolic
  • Caster Type Four-Way Locking
  • Height Adjustment 127" - 192"
  • Wheel Diameter 8"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 192"
  • Min. I Beam Height 127"
  • I Beam Height 10-1/8"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List