Skip Content
GANTRY STEEL KNOCK-DOWN 6K 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 6K 10X14

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN6-10-14
  • Mfr. Model # AHSN6-10-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 970.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Standards ASME B30. 17
  • Load Capacity 6000 lbs.
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Material Steel
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 103" - 168"
  • I Beam Flange Width 4.00"
  • Wheel Width 3"
  • Adjustable Increments 6"
  • I Beam Height 8-1/8"
  • Min. I Beam Height 103"
  • Max. I Beam Height 168"
  • Wheel Diameter 8"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list