Skip Content
GANTRY STEEL KNOCK-DOWN 4K 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 4K 20X14

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN4-20-14
  • Mfr. Model # AHSN4-20-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 848.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Finish Powder Coated
  • Colour Blue
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 4000 lbs.
  • Material Steel
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 102" - 168"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • I Beam Height 12-5/16"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • Min. I Beam Height 102"
  • Max. I Beam Height 168"
  • Gantry Crane Span 17 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list