Skip Content
GANTRY STEEL KNOCK-DOWN 4K 15X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 4K 15X10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN4-15-10
  • Mfr. Model # AHSN4-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 697.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 4000 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Material Steel
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 78" - 120"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Height 8-1/8"
  • I Beam Flange Width 4.00"
  • Gantry Crane Span 12 ft. 4"
  • Max. I Beam Height 120"
  • Min. I Beam Height 78"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list