Skip Content
GANTRY STEEL KNOCK-DOWN 2K 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 20X14

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-20-14
  • Mfr. Model # AHSN2-20-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 848.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Item Industrial Steel Gantry Crane
  • Standards ASME B30. 17
  • Load Capacity 2000 lbs.
  • Caster Type Four-Way Locking
  • Height Adjustment 102" - 168"
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Max. I Beam Height 168"
  • Gantry Crane Span 17 ft. 6"
  • Wheel Width 2"
  • Min. I Beam Height 102"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List