Skip Content
GANTRY STEEL KNOCK-DOWN 2K 20X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 20X12

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-20-12
  • Mfr. Model # AHSN2-20-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 761.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Finish Powder Coated
  • Colour Blue
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Caster Type Four-Way Locking
  • Height Adjustment 90" - 144"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • Wheel Width 2"
  • Min. I Beam Height 90"
  • I Beam Height 10-1/8"
  • Max. I Beam Height 144"
  • Gantry Crane Span 17 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list