Skip Content
GANTRY STEEL KNOCK-DOWN 2K 15X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 15X9

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-15-9
  • Mfr. Model # AHSN2-15-9
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 644.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Finish Powder Coated
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 72" - 108"
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 6"
  • Max. I Beam Height 108"
  • Min. I Beam Height 72"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List