Skip Content
GANTRY STEEL KNOCK-DOWN 2K 15X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 15X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-15-16
  • Mfr. Model # AHSN2-15-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 890.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Industrial Steel Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Standards ASME B30. 17
  • Load Capacity 2000 lbs.
  • For Use with Trolley Yes
  • Material Steel
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 126" - 192"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Flange Width 4.00"
  • I Beam Height 6"
  • Min. I Beam Height 126"
  • Max. I Beam Height 192"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list