Skip Content
GANTRY STEEL KNOCK-DOWN 2K 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 10X14

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-10-14
  • Mfr. Model # AHSN2-10-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 834.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Wheel Diameter 8"
  • Height Adjustment 102" - 168"
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon
  • Material Steel
  • Wheel Width 2"
  • I Beam Flange Width 4.00"
  • Adjustable Increments 6"
  • I Beam Height 6"
  • Min. I Beam Height 102"
  • Max. I Beam Height 168"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List