Skip Content
GANTRY STEEL KNOCK-DOWN 2K 10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK-DOWN 2K 10X12

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN2-10-12
  • Mfr. Model # AHSN2-10-12
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 761.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Load Capacity 2000 lbs.
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Caster Type Four-Way Locking
  • Material Steel
  • Height Adjustment 90" - 144"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • I Beam Flange Width 4.00"
  • I Beam Height 6"
  • Adjustable Increments 6"
  • Max. I Beam Height 144"
  • Gantry Crane Span 12 ft. 4"
  • Min. I Beam Height 90"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list