Skip Content
GANTRY STEEL KNOCK DOWN 10K 15X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY STEEL KNOCK DOWN 10K 15X10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHSN10-15-10
  • Mfr. Model # AHSN10-15-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 964.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • Load Capacity 10,000 lbs.
  • Material Steel
  • Caster Type Four-Way Locking
  • Height Adjustment 78" - 120"
  • Caster Material Steel
  • Wheel Diameter 8"
  • Standards ASME B30. 17
  • Wheel Width 3"
  • I Beam Flange Width 4.00"
  • I Beam Height 12-3/16"
  • Max. I Beam Height 120"
  • Adjustable Increments 6"
  • Min. I Beam Height 78"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list