Skip Content
GANTRY/JIB GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY/JIB GUARD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCG42
  • Mfr. Model # CG42
  • UNSPSC # 44111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Capacity 4,000 lbs. @ 4 mph
  • Height 42"
  • Finish Powder Coated
  • Colour Yellow
  • Item Gantry and Jib Guard
  • Length 13-1/2"
  • Width 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list