Skip Content
GANTRY FIXED KNOCK-DOWN 8K 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 8K 15FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN8-15
  • Mfr. Model # FHSN8-15
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 855.0 lbs

Technical Specs

  • Colour Blue
  • Finish Painted
  • Item Industrial Steel Gantry Crane
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Material Steel
  • Load Capacity 8000 lbs.
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 120"
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Wheel Diameter 8"
  • Wheel Width 3"
  • I Beam Flange Width 4.00"
  • Gantry Crane Span 12 ft. 4"
  • Min. I Beam Height 120"
  • I Beam Height 10"
  • Max. I Beam Height 120"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List