Skip Content
GANTRY FIXED KNOCK-DOWN 8K 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 8K 10FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN8-10
  • Mfr. Model # FHSN8-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 819.0 lbs

Technical Specs

  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Blue
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Finish Painted
  • Caster Type Four-Way Locking
  • Caster Material Phenolic
  • Height Adjustment 120"
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Load Capacity 8000 lbs.
  • Wheel Diameter 8"
  • I Beam Height 8-1/8"
  • I Beam Flange Width 4.00"
  • Wheel Width 3"
  • Min. I Beam Height 120"
  • Max. I Beam Height 120"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list