Skip Content
GANTRY FIXED KNOCK-DOWN 6K 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 6K 10FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN6-10
  • Mfr. Model # FHSN6-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 750.0 lbs

Technical Specs

  • Colour Blue
  • Finish Painted
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • For Use with Trolley Yes
  • Load Capacity 6000 lbs.
  • Item Industrial Steel Gantry Crane
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Material Steel
  • Caster Material Phenolic
  • Height Adjustment 120"
  • Caster Type Four-Way Locking
  • Wheel Diameter 8"
  • Wheel Width 3"
  • I Beam Flange Width 4.00"
  • I Beam Height 8-1/8"
  • Min. I Beam Height 120"
  • Max. I Beam Height 120"
  • Gantry Crane Span 7 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list