Skip Content
GANTRY FIXED KNOCK-DOWN 4K 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 4K 15FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN4-15
  • Mfr. Model # FHSN4-15
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 662.0 lbs

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Load Capacity 4000 lbs.
  • Caster Type Four-Way Locking
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Height Adjustment 120"
  • I Beam Flange Width 4.00"
  • Caster Material Glass-Filled Nylon
  • Wheel Width 2"
  • Wheel Diameter 8"
  • I Beam Height 8-1/8"
  • Max. I Beam Height 120"
  • Min. I Beam Height 120"
  • Gantry Crane Span 12 ft. 4"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list