Skip Content
GANTRY FIXED KNOCK-DOWN 2K 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 2K 20FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN2-20
  • Mfr. Model # FHSN2-20
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 660.0 lbs

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Finish Painted
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Caster Type Four-Way Locking
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Load Capacity 2000 lbs.
  • Caster Material Glass-Filled Nylon
  • Material Steel
  • Height Adjustment 120"
  • Wheel Diameter 8"
  • I Beam Height 10-1/8"
  • Wheel Width 2"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 120"
  • Min. I Beam Height 120"
  • Gantry Crane Span 17 ft. 6"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list