Skip Content
GANTRY FIXED KNOCK-DOWN 10K 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANTRY FIXED KNOCK-DOWN 10K 15FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHSN10-15
  • Mfr. Model # FHSN10-15
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 951.0 lbs

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 10,000 lbs.
  • Material Steel
  • Item Industrial Steel Gantry Crane
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Caster Material Steel
  • Caster Type Swivel (4) Position Locking Casters with Roller Bearings
  • Height Adjustment 120"
  • Wheel Diameter 8"
  • Wheel Width 3"
  • I Beam Height 12"
  • Min. I Beam Height 120"
  • I Beam Flange Width 4.00"
  • Gantry Crane Span 12 ft. 4"
  • Max. I Beam Height 120"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list