GANT SNORKEL MANC 14PO HOMME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GANT SNORKEL MANC 14PO HOMME

SNORKEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL4-414-10
  • Mfr. Model # 4-414-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Glove Length 14"
  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handl
  • Colour Green
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Standards ANSI, EN374, EN388 3121
  • Resists Chemicals, Acids
  • Lining Jersey
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 2
  • Supported / Unsupported Supported
  • Glove Texture Location Palm and Fingers
  • Glove Color Family Green
  • Glove Size X-Large
  • Glove Thickness 70.00 mil
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list