GANT NITRILE FULL BACK SZ 12 12/DZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GANT NITRILE FULL BACK SZ 12 12/DZ

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGSN15NTFB12
  • Mfr. Model # SN15NTFB12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Automotive,Metal Stamping,Small Parts Handling,Maintenance,Construction
  • Standards ASTM ANSI Puncture Resistance Level 2
  • Gauge 15
  • Back Material Nitrile Coating with Nylon knit
  • Palm Material Nitrile
  • Knuckle Padding Material Nitrile
  • ANSI/ISEA Puncture Level 2
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list