Skip Content
GANT NITRILE FULL BACK SZ 11 12/DZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GANT NITRILE FULL BACK SZ 11 12/DZ

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGSN15NTFB11
  • Mfr. Model # SN15NTFB11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Automotive,Metal Stamping,Small Parts Handling,Maintenance,Construction
  • Standards ASTM ANSI Puncture Resistance Level 2
  • Size 11
  • Coating Material Nitrile
  • Gauge 15
  • Palm Material Nitrile
  • Back Material Nitrile Coating with Nylon knit
  • ANSI/ISEA Puncture Level 2
  • Knuckle Padding Material Nitrile
  • Cut Resistant Yes
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List