Skip Content
GAMMARAE 11 R KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAMMARAE 11 R KIT

RAE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTR047-0601-000
  • Mfr. Model # 047-0601-000
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2584
  • Shipping Weight 5.0 lbs

Product Details

Gammarae II R gamma radiation detector and dosimeter in one. Sensitive CsI scintillator for excellent search capability and fast response. Alerts first responders to radioactive threats. Continuous digital readout in Rem/hour (?R/h & mR/h) or in Sievert/h

Technical Specs

  • Item Rechargeable Kit
  • Depth 35 mm
  • Gas Type N/A
  • Battery Type Rechargeable
  • Height 125 mm
  • Includes GammaRAE II R personal radiation detector/dosimeter Beltclip 2 AA alkaline batteries Wriststrap User's guide Calibration certificate ProRAE Studio Radiation software
  • Width 68mm
  • Display LCD
  • Housing Colour Black
  • Operating Temp. Range -4 Degrees F - 122 Degrees F/-20 Degrees C - 50 Degrees C
  • Standards N/A
  • Resolution +/-20% (from 10 micron Sv/h to 10 Sv/h or from 1.14 mR/h to 1140 R/h ) +/-30% (from 0.01 micron Sv/h to 10 micron Sv/h or 1 micron R/h to 1.14 mR/h)
  • Battery Life Up to 600 hours
  • Sensor Range 1 micron R to 999.9 R (0.01 micron Svto 9.9 Sv)
  • Alarm Type Loud audible buzzer (85+ dB @ 30 cm) Built-in vibration alarm Highlyvisible LED lights on both sides ofLCD graphic display
  • Detects R Gamma Radiation Detector
  • PID Ionization Energy Level N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list