Skip Content
GALVANIZED STEEL MOP BUCKET/WRINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GALVANIZED STEEL MOP BUCKET/WRINGER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY2MPE1
  • Mfr. Model # 2MPE1
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Technical Specs

  • Capacity 12 qt.
  • Colour Silver
  • Includes Wooden Rollers
  • Item Mop Bucket and Wringer
  • Overall Height 17-1/2"
  • Overall Length 11"
  • Overall Width 13-1/2"
  • Shape Round
  • Mechanism Hand Operated
  • Wringer Type Roller
  • Handle Material Steel
  • Metal Detectable No
  • Color Coding System No
  • Wringer Color Brown
  • Wringer Material Wood
  • Bucket/Pail Dia. 13-1/2"
  • Bucket/Pail Height 11"
  • Bucket/Pail Length 17-1/2"
  • Bucket/Pail Width 13-1/2"
  • Anti-Spill No
  • Bottom Drain No
  • Bucket/Pail Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list