Skip Content
GALVANIZED PIPE,DIA 1.66 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GALVANIZED PIPE,DIA 1.66 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXW6
  • Mfr. Model # 4NXW6
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 75.52 lbs

Product Details

7 foot lengths. Sold in packs of 5. Pipe is seamless and hot-dipped galvanized for corrosion resistance. Tensile strength of 48,000 lbs. Constructed to ASTM A53 standards.

Technical Specs

  • Dia. 1.66"
  • Item Galvanized Pipe
  • Length 7 ft.
  • Resists Corrosion
  • Material Steel
  • Setscrew Smooth
  • Material Tensile Strength (Lb.) 48,000
  • Standards ASTM A53
  • Nominal Pipe Size (In.) 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list