Skip Content
GALVANIZED FUNNEL, STEEL, 8 QT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GALVANIZED FUNNEL, STEEL, 8 QT.

NATIONAL SPENCER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ACK3
  • Mfr. Model # 8ACK3
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Height 12"
  • Item Galvanized Funnel
  • Diameter 12"
  • Material Steel
  • Total Capacity 8 qt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list